60-1-1722 Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Goatskin, XL, 1 PR
Mfr # 60-1-1722-XL
Zoro # G1935627
product price: $17.29
/prKey Features
Glove Size
XL
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-1-1722-XL
Zoro #
G1935627
UPC #
063344372974
Country of Origin
China
Dimensions
Glove Size
XL
Cuff Length
4.5 in
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size XL, Color Gray / Yellow, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.