Zoro Homepage

60-1-4020 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Cowhide, Universal, 1 PR

  • Mfr # 60-1-4020

  • Zoro # G1951727


product price: $10.89
/pr

Key Features

Glove Size
Universal
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-4020
Zoro #
G1951727
UPC #
063344152408
Country of Origin
China

Dimensions

Glove Size
Universal

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Straight
Series
60-1-4020
Glove Liner Material
Fleece
Welding Glove Application
Stick
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Color
Blue / Gray
Leather Palm Process
Split
Palm Style
Single Layer
Insulated
Yes
High-Visibility
No
Rope Channel Reinforcement
No
Waterproof
No
Includes Pull Strap
No
Leather Grade
Premium
Touchscreen Compatible
No
Includes Double Palm
No
Includes Red Palm
No
Water Resistant
No
Glove Hand Style
Left and Right
Glove Materials
Cowhide
Reflective Backing
No
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
Glove Back Color
Gray
Includes Pinch Point Protection
No
Includes Padded Palm
No
Cuff Color
Gray
Leather Color
Blue / Gray
Includes Glide Patch
No
Brand and Series
BDG(R) Gander Brand(R) 60-1-4020
Oil Resistant
No
Includes ID Panel
No
ANSI/ISEA Puncture Level
Not Tested
ANSI/ISEA Abrasion Level
Not Tested
Glove Insulation Material
Fleece
Leather Glove Liner Type
Fleece Insulation
ANSI/ISEA Cut Level
Not Tested

Description

Welding Gloves, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Size Universal, Color Blue / Gray, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.