Zoro Homepage

Welding Jacket, Cowhide, 28 1/2 in Length, Gray, 2XL

  • Mfr # 63-1-49PFR-X2L

  • Zoro # G0744584


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Cowhide
Heat Protection Type
Flame-Resistance, Welding
Features
Abrasion Resistant, Inside Pocket, Pearl Split Cowhide Leather, Underarm Gussets, Welted Seams and Rivets
Color
Gray
Length
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-1-49PFR-X2L
Zoro #
G0744584
UPC #
063344329923
Country of Origin
Canada

Dimensions

Size
2XL
Length
28 1/2 in

Details

Item
Welding Jacket
Material
Cowhide
Heat Protection Type
Flame-Resistance, Welding
Features
Abrasion Resistant, Inside Pocket, Pearl Split Cowhide Leather, Underarm Gussets, Welted Seams and Rivets
Color
Gray

Description

Color Gray, Features Abrasion Resistant, Inside Pocket, Pearl Split Cowhide Leather, Underarm Gussets, Welted Seams and Rivets, Heat Protection Type Flame-Resistance, Welding, Length 28 1/2 in, Material Cowhide, Size 2XL, Welding Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.