Welding Jacket, Cowhide, Snaps Closure, Inside Pocket Pockets, Blue/Green, S
Mfr # 64-1-30C-S
Zoro # G8518335
product price: $60.19
/eaKey Features
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flame-Resistance, Welding
Features
Banox(R) Flame Resistant Canvas, Durable, Full Leather Collar, Inside Pocket
Color
Blue/Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-1-30C-S
Zoro #
G8518335
UPC #
063344329459
Country of Origin
Sri Lanka
Dimensions
Size
S
Details
Item
Welding Jacket
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flame-Resistance, Welding
Features
Banox(R) Flame Resistant Canvas, Durable, Full Leather Collar, Inside Pocket
Color
Blue/Green
Total Number of Pockets
Inside Pocket
Cuff Styles
Open
Description
Closure Type Snaps, Color Blue/Green, Features Banox(R) Flame Resistant Canvas, Durable, Full Leather Collar, Inside Pocket, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size S, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.