Welding Jacket, Cowhide, Snaps Closure, Inside Pocket Pockets, Gray, 4XL
Mfr # 64-1-50P-X4L
Zoro # G8517163
product price: $176.93
/ea
Free Shipping & Returns
Key Features
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flame-Resistance, Welding
Features
Durable, Genuine Leather, Grey Pearl Split Cowhide, Inside Pocket
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-1-50P-X4L
Zoro #
G8517163
UPC #
063344357490
Country of Origin
Sri Lanka
Dimensions
Size
4XL
Details
Item
Welding Jacket
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flame-Resistance, Welding
Features
Durable, Genuine Leather, Grey Pearl Split Cowhide, Inside Pocket
Color
Gray
Total Number of Pockets
Inside Pocket
Cuff Styles
Open
Description
Closure Type Snaps, Color Gray, Features Durable, Genuine Leather, Grey Pearl Split Cowhide, Inside Pocket, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size 4XL, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.