Zoro Homepage

Welding Jacket, Cowhide, Snaps Closure, Inside Pocket Pockets, Gray, L

  • Mfr # 64-1-50P-L

  • Zoro # G8517093


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flame-Resistance, Welding
Features
Durable, Genuine Leather, Grey Pearl Split Cowhide, Inside Pocket
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-1-50P-L
Zoro #
G8517093
UPC #
063344357452
Country of Origin
Sri Lanka

Dimensions

Size
L

Details

Item
Welding Jacket
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flame-Resistance, Welding
Features
Durable, Genuine Leather, Grey Pearl Split Cowhide, Inside Pocket
Color
Gray
Total Number of Pockets
Inside Pocket
Cuff Styles
Open

Description

Closure Type Snaps, Color Gray, Features Durable, Genuine Leather, Grey Pearl Split Cowhide, Inside Pocket, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size L, Welding Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.