Welding Jacket, Cowhide, Snaps Closure, Inside Pocket Pockets, Gray, S
Mfr # 64-1-40P-S
Zoro # G8516698
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flame-Resistance, Welding
Features
Banox(R) Flame Resistant Canvas, Durable, Genuine Leather, Grey Split Cowhide, Inside Pocket, Underarm Gussets
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64-1-40P-S
Zoro #
G8516698
UPC #
063344253891
Country of Origin
Sri Lanka
Dimensions
Size
S
Details
Item
Welding Jacket
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flame-Resistance, Welding
Features
Banox(R) Flame Resistant Canvas, Durable, Genuine Leather, Grey Split Cowhide, Inside Pocket, Underarm Gussets
Color
Gray
Total Number of Pockets
Inside Pocket
Cuff Styles
Open
Description
Closure Type Snaps, Color Gray, Features Banox(R) Flame Resistant Canvas, Durable, Genuine Leather, Grey Split Cowhide, Inside Pocket, Underarm Gussets, Heat Protection Type Flame-Resistance, Welding, Material Cowhide, Size S, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.