Shop BDG
See all product information
Create Account
Welding Mitts, Gray Cowhide, OS, PR
- Mfr # 60-1-7805P
- Zoro # G203161475
product price:Â
$
7.15
/pr
Key Features
Cuff Length
5.5 in
Glove Materials
Cowhide
Palm Material
Cowhide
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-1-7805P
- Zoro #
- G203161475
- UPC #
- 063344255260
- Country of Origin
- China
- Glove Materials
- Cowhide
- Palm Material
- Cowhide
- Glove Hand Style
- Left and Right
- Stitching Material
- Kevlar(R)
- Cuff Color
- Gray
- Item
- Welding Mitts
- Leather Glove Liner Type
- Fleece Liner
- Glove Liner Material
- Fleece
- Glove Back Material
- Cowhide
- Wire Color
- Gray
- Cuff Material
- Cowhide
- Thumb Style
- Wing
- Leather Palm Process
- Split
- Brand and Series
- BDG(R) Gander Brand(R) 60-1-7805P
- Welding Glove Application
- MIG, TIG
- Cuff Style
- Gauntlet
- Leather Grade
- Premium
- Glove Features
- 1-Finger
- Color
- Gray
Dimensions
- Cuff Length
- 5.5 in
- Glove Size
- One Size
Description
Welding Mitts, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Thumb Style Wing, Glove Cut Not Applicable, Glove Size One Size, Color Gray, Cuff Material Cowhide, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.