Welding Mitts, Gray Cowhide, OS, PR
- Mfr # 64-9-666B-1-7
- Zoro # G103161315
product price:Â
$
32.55
/pr
Key Features
Leather Glove Liner Type
Heather Liner
Cuff Material
Cowhide
Cuff Length
5 in
Welding Glove Application
Stick
Wire Color
Blue / Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-9-666B-1-7
- Zoro #
- G103161315
- UPC #
- 063344324102
- Country of Origin
- Sri Lanka
- Leather Glove Liner Type
- Heather Liner
- Cuff Material
- Cowhide
- Welding Glove Application
- Stick
- Wire Color
- Blue / Gray
- Thumb Style
- Straight
- Brand and Series
- BDG(R) Gander Brand(R) 64-9-666B-1-7
- Palm Material
- Cowhide
- Cuff Color
- Gray
- Glove Back Material
- Cowhide
- Glove Hand Style
- Left and Right
- Leather Grade
- Premium
- Cuff Style
- Gauntlet
- Glove Features
- 1-Finger
- Item
- Welding Mitts
- Insulated
- Yes
- Leather Palm Process
- Split
- Glove Liner Material
- Heather
- Glove Materials
- Cowhide
- Color
- Blue / Gray
Dimensions
- Cuff Length
- 5 in
- Glove Size
- One Size
Description
Welding Mitts, Welding Glove Application Stick, Glove Back Material Cowhide, Thumb Style Straight, Glove Cut Not Applicable, Glove Size One Size, Color Blue / Gray, Cuff Material Cowhide, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.