Shop BDG
See all product information
Create Account
Welding Mitts, Gray Cowhide, OS, PR
- Mfr # 64-9-666BF-7
- Zoro # G903161218
product price:Â
$
34.39
/pr
Key Features
Brand and Series
BDG(R) Gander Brand(R) 64-9-666BF-7
Glove Size
One Size
Cuff Color
Gray
Cuff Material
Cowhide
Cuff Style
Gauntlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-9-666BF-7
- Zoro #
- G903161218
- UPC #
- 063344326298
- Country of Origin
- Sri Lanka
- Item
- Welding Mitts
- Brand and Series
- BDG(R) Gander Brand(R) 64-9-666BF-7
- Cuff Color
- Gray
- Cuff Material
- Cowhide
- Cuff Style
- Gauntlet
- Palm Material
- Cowhide
- Glove Materials
- Cowhide
- Wire Color
- Blue / Gray
- Leather Palm Process
- Split
- Leather Grade
- Premium
- Thumb Style
- Straight
- Glove Liner Material
- Heather
- Glove Back Material
- Cowhide
- Welding Glove Application
- Stick
- Glove Hand Style
- Left and Right
- Insulated
- Yes
- Leather Glove Liner Type
- Heather Liner
- Color
- Blue / Gray
Dimensions
- Glove Size
- One Size
- Cuff Length
- 5 in
Description
Welding Mitts, Welding Glove Application Stick, Glove Back Material Cowhide, Thumb Style Straight, Glove Cut Not Applicable, Glove Size One Size, Color Blue / Gray, Cuff Material Cowhide, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.