Welding Sleeve, Leather, 8 1/2 in Length, Beige, Straight Cuff
Mfr # 64-1-SLF-L
Zoro # G8713702
product price: $16.29
/eaKey Features
Sleeve Length
8 1/2 in
Material
Leather
Color
Beige
Max. Temp.
200 Degrees F
Cuff Styles
Cinch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-1-SLF-L
Zoro #
G8713702
UPC #
063344323488
Country of Origin
Sri Lanka
Dimensions
Size
L
Sleeve Length
8 1/2 in
Length
10 in
Sleeve Size
L
Details
Item
Welding Sleeve
Material
Leather
Color
Beige
Max. Temp.
200 Degrees F
Cuff Styles
Cinch
Closure Type
Hook-and-Loop
Sleeve Style
Sleeve
Cuff Style
Straight
Leather Type
Split
Includes Thumbhole
No
Includes Soapstone Pocket
No
Brand and Series
BDG Gander 64-1-SLF
Sleeve Material
Cowhide
Sleeve Performance
General Purpose
Wrist Closure
Hook-and-Loop
ANSI/ISEA Cut Level
Not Tested
Series
Gander
ANSI/ISEA Abrasion Level
Not Tested
Description
Flame-Resistant Sleeve, Closure Type Hook-and-Loop, Color Beige, Cuff Style Straight, Material Leather, Size L, Sleeve Length 8 1/2 in, Wrist Closure Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.