Welding Sleeve, Leather, 8 1/2 in Length, Beige, Straight Cuff

  • Mfr # 64-1-SLF-M-K

  • Zoro # G602492521


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Sleeve Length
8 1/2 in
Material
Leather
Color
Beige
Series
Gander
Overall Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-1-SLF-M-K
Zoro #
G602492521
UPC #
063344386162
Country of Origin
Sri Lanka

Dimensions

Size
M
Sleeve Length
8 1/2 in
Overall Length
8 1/2 in

Details

Item
Welding Sleeve
Material
Leather
Color
Beige
Series
Gander
Cuff Style
Straight
Heat Protection Type
Welding

Description

Welding Sleeve, Color Beige, Cuff Style Straight, Features Not Applicable, Heat Protection Type Welding, Material Leather, Overall Length 8 1/2 in, Passes ASTM F6413 Flame Test Not Applicable, Size M, Sleeve Length 8 1/2 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.