Welding Sleeve, Leather, 8 1/2 in Length, Beige, Straight Cuff
Mfr # 64-1-SLF-XL-K
Zoro # G302492500
product price: $17.25
/ea
Sold in multiples of 10 for $172.50
Key Features
Sleeve Length
8 1/2 in
Material
Leather
Color
Beige
Series
Gander
Heat Protection Type
Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-1-SLF-XL-K
Zoro #
G302492500
UPC #
063344386179
Country of Origin
Sri Lanka
Dimensions
Size
XL
Sleeve Length
8 1/2 in
Overall Length
8 1/2 in
Details
Item
Welding Sleeve
Material
Leather
Color
Beige
Series
Gander
Heat Protection Type
Welding
Cuff Style
Straight
Description
Welding Sleeve, Color Beige, Cuff Style Straight, Features Not Applicable, Heat Protection Type Welding, Material Leather, Overall Length 8 1/2 in, Passes ASTM F6413 Flame Test Not Applicable, Size XL, Sleeve Length 8 1/2 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.