Welding Sleeve, Leather, 8 1/2 in Length, Beige, Straight Cuff

  • Mfr # 64-1-SLF-XL

  • Zoro # G8714131


product price: $16.29
/ea

Key Features

Sleeve Length
8 1/2 in
Material
Leather
Color
Beige
Cuff Styles
Cinch
Cuff Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-1-SLF-XL
Zoro #
G8714131
UPC #
063344255437
Country of Origin
Sri Lanka

Dimensions

Size
XL
Sleeve Length
8 1/2 in
Length
10 in
Sleeve Size
XL

Details

Item
Welding Sleeve
Material
Leather
Color
Beige
Cuff Styles
Cinch
Cuff Style
Straight
Closure Type
Hook-and-Loop
Max. Temp.
200 Degrees F
Sleeve Style
Sleeve
Includes Soapstone Pocket
No
Leather Type
Split
Brand and Series
BDG Gander 64-1-SLF
Sleeve Performance
General Purpose
Sleeve Material
Cowhide
Includes Thumbhole
No
Wrist Closure
Hook-and-Loop
Series
Gander
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Cut Level
Not Tested

Description

Flame-Resistant Sleeve, Closure Type Hook-and-Loop, Color Beige, Cuff Style Straight, Material Leather, Size XL, Sleeve Length 8 1/2 in, Wrist Closure Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.