Zoro Homepage

Welding Sleeves, Leather, 18 in Length, Gray, Elastic Cuff

  • Mfr # 64-1-7318-K

  • Zoro # G302014917


product price: $55.19
/pr

Key Features

Size
Universal
Sleeve Length
18 in
Material
Leather
Color
Gray
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-1-7318-K
Zoro #
G302014917
UPC #
063344385998
Country of Origin
Sri Lanka

Dimensions

Size
Universal
Sleeve Length
18 in
Overall Length
18 in

Details

Item
Welding Sleeves
Material
Leather
Color
Gray
Cuff Style
Elastic
Heat Protection Type
Welding

Description

Welding Sleeves, Color Gray, Cuff Style Elastic, Features Not Applicable, Heat Protection Type Welding, Material Leather, Overall Length 18 in, Passes ASTM F6413 Flame Test Not Applicable, Size Universal, Sleeve Length 18 in, Standards Not Applicable, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.