Welding Sleeves, Leather, 24 in Length, Gray, Straight Cuff
Mfr # 64-1-7324-K
Zoro # G702014920
product price: $54.99
/prKey Features
Size
Universal
Sleeve Length
24 in
Material
Leather
Color
Gray
Heat Protection Type
Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-1-7324-K
Zoro #
G702014920
UPC #
063344386001
Country of Origin
Sri Lanka
Dimensions
Size
Universal
Sleeve Length
24 in
Overall Length
24 in
Details
Item
Welding Sleeves
Material
Leather
Color
Gray
Heat Protection Type
Welding
Cuff Style
Straight
Description
Welding Sleeves, Color Gray, Cuff Style Straight, Features Not Applicable, Heat Protection Type Welding, Material Leather, Overall Length 24 in, Passes ASTM F6413 Flame Test Not Applicable, Size Universal, Sleeve Length 24 in, Standards Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.