
Wool Cold Weather Gloves, PVC Grip Palm, M Blue
Mfr # 80-9-2015-M
Zoro # G215832578
product price: $10.49
/prKey Features
Color
Blue
Glove Materials
Merino Wool Knit
Palm Material
PVC Grip
Cuff Style
Knit Wrist
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-9-2015-M
Zoro #
G215832578
UPC #
063344448464
Country of Origin
China
Dimensions
Size
M
Size- Alpha
M
Glove Length
8.5 in
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Wool, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable, Standards Not Applicable, Knuckle Protection Material Not Applicable, Surface Resistivity Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.