Wool/Acrylic Cold Weather Gloves, PVC Grip Palm, Gray, M

  • Mfr # 80-9-2025-L

  • Zoro # G815821330


product price: $6.79
/pr

Key Features

Glove Size
L
Color
Gray
Glove Materials
Wool/Acrylic
Palm Material
PVC Grip
Cuff Style
Elastic Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-9-2025-L
Zoro #
G815821330
UPC #
063344448556
Country of Origin
China

Dimensions

Glove Size
L
Size
M
Size- Alpha
L
Glove Length
9.5 in

Details

Item
Wool/Acrylic Cold Weather Gloves
Color
Gray
Glove Materials
Wool/Acrylic
Palm Material
PVC Grip
Cuff Style
Elastic Knit
Insulated
No
Series
DENY 2025
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Latex-Free
Yes
Touchscreen Compatible
No
Silicone-Free
Yes
Knit Material
Acrylic/Merino Wool
ANSI/ISEA Cut Level
Not Rated
Pairs per Package
1
Hand Protection Style
Glove
Sold As
Pair
Lint-Free
No
EN 388 Rating
Not Tested
Reversible
No
Palm Type
Coated
Glove Construction
Seamless Knit
Double-Dipped
No
Includes Finger Fourchettes
No
Knit Material Color
Gray
Hem Style
Finished
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Wool, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable, Standards Not Applicable, Knuckle Protection Material Not Applicable, Surface Resistivity Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.