Wool/Acrylic Cold Weather Gloves, PVC Grip Palm, Gray, XL

  • Mfr # 80-9-2025-XL

  • Zoro # G715821324


product price:  $6.79
/pr

Key Features

Glove Size
XL
Color
Gray
Palm Material
PVC Grip
Glove Materials
Wool/Acrylic
Cuff Style
Elastic Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-9-2025-XL
Zoro #
G715821324
UPC #
063344448563
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL
Size- Alpha
XL
Glove Length
9.5 in

Details

Item
Wool/Acrylic Cold Weather Gloves
Color
Gray
Palm Material
PVC Grip
Glove Materials
Wool/Acrylic
Cuff Style
Elastic Knit
Insulated
No
Series
80-9-2025
Latex-Free
Yes
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Cut Level
Not Rated
Glove Hand Style
Left and Right
Knit Material
Wool
Silicone-Free
Yes
Touchscreen Compatible
No
Pairs per Package
1
Hand Protection Style
Glove
Sold As
Pair
Knit Material Color
Gray
Glove Construction
Seamless Knit
Palm Type
Coated
Lint-Free
No
Includes Finger Fourchettes
No
Reversible
No
Hem Style
Finished
Double-Dipped
No
EN 388 Rating
Not Tested
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Wool, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable, Standards Not Applicable, Knuckle Protection Material Not Applicable, Surface Resistivity Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.