Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Site 20-9-10360 Mechanics Gloves, Polyester Palm, Microfiber Back, 2XL, Black/Gray/Yellow

  • Mfr # 20-9-10360-X2L

  • Zoro # G002695324


product price: $32.65
/pr

Key Features

Color
Black/Gray/Yellow
Cuff Style
Shirred Slip-On
Glove Length
10 1/4 in
Palm Material
Polyester
Standards
ANSI/ISEA 105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10360-X2L
Zoro #
G002695324
UPC #
063344437048
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10 1/4 in
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black/Gray/Yellow
Cuff Style
Shirred Slip-On
Palm Material
Polyester
Standards
ANSI/ISEA 105
ANSI/ISEA Cut Level
A5
Glove Construction
Cut and Sewn
Glove Materials
Microfiber, Spandex
Lining
Thinsulate
Brand and Series
BDG X-Site 20-9-10360
Glove Coating Coverage
Uncoated
Glove Liner Material
HPPE
ANSI/ISEA Puncture Level
3
Series
X-Site 20-9-10360
ANSI/ISEA Abrasion Level
4
Thumb Style
Reinforced
Glove Back Material
Microfiber
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Insulation Material
Thinsulate(TM)
Includes Double Palm
No
Glove Back Color
Black/Gray
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Glove Coating Material
Uncoated
Cut-Resistance Coverage
Palm Side
Glove Features
Pull Strap, Touchscreen Compatible
Glove Backing Material
Microfiber
Glove Palm Material
Polyester
Glove Lining Material
HPPE

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Shirred Slip-On, Glove Insulation Material Thinsulate(TM), Palm Material Polyester, Glove Liner Material HPPE, Glove Back Material Microfiber, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105, ANSI/ISEA Cut Level A5, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products