X-Site 20-9-10360 Mechanics Gloves, Polyester Palm, Microfiber Back, XS, Black/Gray/Yellow

  • Mfr # 20-9-10360-XS

  • Zoro # G302695321


product price:  $32.65
/pr

Key Features

Color
Black/Gray/Yellow
Cuff Style
Shirred Slip-On
Glove Length
10 1/4 in
Palm Material
Polyester
Standards
ANSI/ISEA 105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10360-XS
Zoro #
G302695321
UPC #
063344436997
Country of Origin
Viet Nam

Dimensions

Glove Size
XS
Glove Length
10 1/4 in
Size- Alpha
XS

Details

Item
Mechanics Gloves
Color
Black/Gray/Yellow
Cuff Style
Shirred Slip-On
Palm Material
Polyester
Standards
ANSI/ISEA 105
Glove Back Material
Microfiber
ANSI/ISEA Abrasion Level
4
Brand and Series
BDG X-Site 20-9-10360
Glove Materials
Microfiber, Spandex
Glove Coating Coverage
Uncoated
Series
X-Site 20-9-10360
Lining
Thinsulate
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Level
3
Thumb Style
Reinforced
Glove Liner Material
HPPE
ANSI/ISEA Cut Level
A5
Glove Features
Pull Strap, Touchscreen Compatible
Glove Back Color
Black/Gray
Glove Coating Material
Uncoated
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
Glove Insulation Material
Thinsulate(TM)
Glove Backing Material
Microfiber
Glove Lining Material
HPPE
Glove Palm Material
Polyester

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Shirred Slip-On, Glove Insulation Material Thinsulate(TM), Palm Material Polyester, Glove Liner Material HPPE, Glove Back Material Microfiber, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105, ANSI/ISEA Cut Level A5, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.