X-Site Mechanics Gloves, Cowhide Palm, Spandex Back, L, Blue/Gray

  • Mfr # 20-9-1200-L-K

  • Zoro # G001844082


product price: $10.29
/pr
Sold in multiples of 12 for $123.48

Key Features

Color
Blue/Gray
Cuff Style
Hook-and-Loop
Palm Material
Cowhide
Application
Multipurpose
Palm Construction
Split Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1200-L-K
Zoro #
G001844082
UPC #
063344378921
Country of Origin
China

Dimensions

Glove Size
L
Size- Numeric
9
Size- Alpha
L

Details

Item
Mechanics Gloves
Color
Blue/Gray
Cuff Style
Hook-and-Loop
Palm Material
Cowhide
Application
Multipurpose
Palm Construction
Split Cowhide
Finger Coverage
Full Finger
Insulated
Yes
Glove Back Material
Spandex(R)
Series
X-Site
Knuckle Protection Material
Leather
Leather Palm Process
Split
Reinforcement Coverage
Reinforced Fingertips, Reinforced Index Finger and Thumb
Includes Pull Strap
Yes
Glove Construction
Cut and Sewn
Glove Materials
Spandex/Split Cowhide Leather
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Liner Material
Unlined
Touchscreen Compatible
No
Palm Style
Single Layer
Silicone-Free
No
Includes Double Palm
No
Glove Features
Pull Strap
Glove Back Color
Blue
Glove Backing Material
Spandex
Glove Palm Material
Cowhide
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Insulated Yes, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material Leather, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.