Zoro Homepage

X-Site Mechanics Gloves, Cowhide Palm, Spandex Back, S, Black/Blue

  • Mfr # 20-9-1200-S

  • Zoro # G1934951


product price: $15.69
/pr

Key Features

Color
Black/Blue
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Cowhide
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1200-S
Zoro #
G1934951
UPC #
063344256151
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black/Blue
Cuff Style
Hook-and-Loop
Palm Material
Cowhide
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
Yes
Glove Back Material
Spandex(R)
Glove Coating Coverage
Uncoated
Series
X-Site
Glove Insulation Material
Thinsulate
Glove Construction
Cut and Sewn
Includes Pull Strap
No
Windproof
No
Anti-Static
No
Water Resistant
No
Latex-Free
No
Touchscreen Compatible
No
Glove Materials
Cowhide, Spandex(R)
Includes Pinch Point Protection
No
Reflective Backing
No
Includes Double Palm
No
Touchscreen Nib
No
Palm Style
Single Layer
Includes Red Palm
No
Reinforcement Coverage
Reinforced Fingertips, Reinforced Index Finger, Reinforced Thumb
Includes ID Panel
No
High-Visibility
No
Includes Heat Pack Pocket
No
Rope Channel Reinforcement
No
Silicone-Free
No
Includes Keypad Nib
No
Includes Padded Palm
No
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Thumb Sweat Wipe
No
Brand and Series
BDG X-Site 20-9-1200
Minimum Temperature
Not Rated
Glove Liner Material
Unlined
Hand Protection Style
Glove
Glove Back Color
Blue
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Leather Grade
Premium
Sold As
Pair
Pairs per Package
1
Cut-Resistance Coverage
Not Tested
Glove Backing Material
Spandex
Glove Lining Material
Unlined
Glove Palm Material
Cowhide

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.