X-Site Mechanics Gloves, Goatskin Palm, Spandex Back, 2XL, Black/Yellow

  • Mfr # 20-1-1214-X2L

  • Zoro # G1952077


product price:  $15.69
/pr

Key Features

Color
Black/Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Goatskin
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1214-X2L
Zoro #
G1952077
UPC #
063344331759
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Size
2XL ( 11 )
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black/Yellow
Cuff Style
Hook-and-Loop
Palm Material
Goatskin
Application
General Purpose
Palm Construction
Padded
Finger Coverage
Full Finger
Insulated
No
Glove Back Material
Spandex(R)
Glove Coating Coverage
Uncoated
Series
X-Site
EN 388 Impact Rated
No
Includes Padded Palm
Yes
Includes Keypad Nib
No
Water Resistant
No
Rope Channel Reinforcement
No
Glove Materials
Goatskin Leather, Spandex
Glove Construction
Cut and Sewn
Includes Red Palm
No
Brand and Series
BDG X-Site 20-1-1214
High-Visibility
No
Glove Hand Style
Left and Right
Latex-Free
No
Includes Heat Pack Pocket
No
Anti-Static
No
Windproof
No
Thumb Sweat Wipe
No
Reinforcement Coverage
Reinforced Fingertips
Includes Pull Strap
No
Reflective Backing
No
Includes Double Palm
No
Touchscreen Nib
No
Silicone-Free
No
Touchscreen Compatible
No
Includes Pinch Point Protection
No
Palm Style
Padded
Includes ID Panel
No
Leather Grade
Premium
Hand Protection Style
Glove
Pairs per Package
1
Glove Liner Material
Unlined
Oil-Resistant
No
Sold As
Pair
Glove Back Color
Black
Includes Reinforced Thumb Crotch
No
Glove Features
Padded Palm
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Not Tested
Glove Backing Material
Spandex
Glove Palm Material
Goatskin
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckles, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.