X-Site Mechanics Gloves, Goatskin Palm, Spandex Back, M, Black/White

  • Mfr # 20-9-816-B-MK

  • Zoro # G301843907


product price: $15.99
/pr
Sold in multiples of 12 for $191.88

Key Features

Color
Black/White
Cuff Style
Hook-and-Loop
Palm Material
Goatskin
Application
Multipurpose
Palm Construction
Grain Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-816-B-MK
Zoro #
G301843907
UPC #
063344379607
Country of Origin
China

Dimensions

Glove Size
M
Size- Numeric
8
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Black/White
Cuff Style
Hook-and-Loop
Palm Material
Goatskin
Application
Multipurpose
Palm Construction
Grain Goatskin
Finger Coverage
Full Finger
Insulated
Yes
Series
X-Site
Glove Back Material
Spandex(R)
Glove Insulation Material
C40 Thinsulate
Glove Materials
Goatskin/Spandex
Palm Style
Reinforced
Reinforcement Coverage
Reinforced Fingertips, Reinforced Palm, Reinforced Thumb
Leather Palm Process
Grain
Glove Construction
Cut and Sewn
Glove Features
Reinforced Palm
Minimum Temperature
Not Rated
Glove Back Color
Black
Includes Double Palm
Yes
Hand Protection Style
Glove
Glove Liner Material
Unlined
Touchscreen Compatible
No
Silicone-Free
No
Glove Backing Material
Spandex
Glove Lining Material
Unlined
Glove Palm Material
Goatskin

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Glove Insulation Material C40 Thinsulate, Insulated Yes, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.