Zoro Homepage

X-Site Mechanics Gloves, Goatskin Palm, Spandex Back, S, Black/White

  • Mfr # 20-9-816-BS

  • Zoro # G1953641


product price: $20.15
/pr

Key Features

Color
Black/White
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Goatskin
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-816-BS
Zoro #
G1953641
UPC #
063344363613
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Mechanics Gloves
Color
Black/White
Cuff Style
Hook-and-Loop
Palm Material
Goatskin
Application
General Purpose
Palm Construction
Reinforced
Finger Coverage
Full Finger
Insulated
Yes
Glove Back Material
Spandex(R)
Lining
C40 Thinsulate
Glove Coating Coverage
Uncoated
Series
X-Site
Windproof
No
Glove Insulation Material
Thinsulate
Touchscreen Compatible
No
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb
Includes Keypad Nib
No
Palm Style
Reinforced
Includes Red Palm
No
Includes Pull Strap
No
Includes Double Palm
Yes
Water Resistant
No
Silicone-Free
No
Touchscreen Nib
No
Includes Pinch Point Protection
No
Includes Heat Pack Pocket
No
Anti-Static
No
Reflective Backing
No
Brand and Series
BDG X-Site 20-9-816-B
Includes Padded Palm
No
EN 388 Impact Rated
No
High-Visibility
No
Glove Hand Style
Left and Right
Latex-Free
No
Rope Channel Reinforcement
No
Thumb Sweat Wipe
No
Includes ID Panel
No
Glove Materials
Goatskin Leather, Spandex
Glove Construction
Cut and Sewn
Oil-Resistant
No
Sold As
Pair
Hand Protection Style
Glove
Glove Liner Material
Unlined
Leather Grade
Premium
Glove Features
Reinforced Palm
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Back Color
Black
Pairs per Package
1
Cut-Resistance Coverage
Not Tested
Glove Backing Material
Spandex
Glove Palm Material
Goatskin
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.