Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Site Mechanics Gloves, Polyester Palm, Spandex Back, 2XL, Black/Yellow

  • Mfr # 20-1-10360-X2L

  • Zoro # G802685525


product price: $30.69
/pr

Key Features

Color
Black/Yellow
Cuff Style
Shirred Slip-On
Palm Material
Polyester
Palm Construction
Single Layer
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10360-X2L
Zoro #
G802685525
UPC #
063344436980
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black/Yellow
Cuff Style
Shirred Slip-On
Palm Material
Polyester
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105
ANSI/ISEA Heat Level
Not Available
Brand and Series
BDG X-Site 20-1-10360
Glove Materials
Microfiber, Spandex
ANSI/ISEA Cut Level
A5
Touchscreen Compatible
Yes
Glove Features
Pull Strap, Touchscreen Compatible
Glove Safety Features
High Visibility
Glove Back Material
Spandex(R)
ANSI/ISEA Puncture Level
3
Series
X-Site
ANSI/ISEA Abrasion Level
4
Includes Double Palm
No
Glove Coating Coverage
Uncoated
Palm Style
Single Layer
Reinforcement Coverage
Reinforced Thumb
ANSI/ISEA Cut Load
2,200 g
High-Visibility
Yes
Oil-Resistant
No
Pairs per Package
1
High-Visibility Features
High-Visibility Fingertips
Sold As
Pair
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Full
Glove Liner Material
HPPE
Hand Protection Style
Glove
Glove Back Color
Lime
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
Yes
Reflective Backing
Yes
Minimum Temperature
Not Rated
Glove Backing Material
Spandex
Glove Lining Material
HPPE
Glove Palm Material
Polyester

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Shirred Slip-On, Insulated No, Palm Material Polyester, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Fingertips, Standards ANSI/ISEA 105, ANSI/ISEA Cut Level A5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.