Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Site Mechanics Gloves, Polyester Palm, Spandex Back, XL, Black/Yellow

  • Mfr # 20-1-10360-XL

  • Zoro # G602685602


product price: $30.69
/pr

Key Features

Color
Black/Yellow
Cuff Style
Shirred Slip-On
Palm Material
Polyester
Palm Construction
Single Layer
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10360-XL
Zoro #
G602685602
UPC #
063344436973
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Black/Yellow
Cuff Style
Shirred Slip-On
Palm Material
Polyester
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105
Palm Style
Single Layer
Glove Coating Coverage
Uncoated
Reinforcement Coverage
Reinforced Thumb
ANSI/ISEA Puncture Level
3
High-Visibility
Yes
Includes Double Palm
No
Brand and Series
BDG X-Site 20-1-10360
ANSI/ISEA Cut Level
A5
Series
X-Site
ANSI/ISEA Abrasion Level
4
Glove Materials
Microfiber, Spandex
Glove Back Material
Spandex(R)
Touchscreen Compatible
Yes
ANSI/ISEA Cut Load
2,200 g
ANSI/ISEA Heat Level
Not Available
Glove Features
Pull Strap, Touchscreen Compatible
Glove Safety Features
High Visibility
Includes Reinforced Thumb Crotch
Yes
Glove Construction
Cut and Sewn
Pairs per Package
1
Sold As
Pair
Oil-Resistant
No
Minimum Temperature
Not Rated
Silicone-Free
Yes
Glove Liner Material
HPPE
Hand Protection Style
Glove
Glove Back Color
Lime
Reflective Backing
Yes
Cut-Resistance Coverage
Full
High-Visibility Features
High-Visibility Fingertips
Glove Backing Material
Spandex
Glove Lining Material
HPPE
Glove Palm Material
Polyester

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Shirred Slip-On, Insulated No, Palm Material Polyester, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Fingertips, Standards ANSI/ISEA 105, ANSI/ISEA Cut Level A5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.