X-Site Mechanics Gloves, Synthetic Leather Palm, M (8), Black/Yellow

  • Mfr # 20-1-10605Y-MK

  • Zoro # G801843810


product price:  $9.59
/pr
Sold in multiples of 12 for $115.08

Key Features

Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Series
X-Site
Size- Numeric
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-10605Y-MK
Zoro #
G801843810
UPC #
063344376033
Country of Origin
China

Dimensions

Glove Size
M (8)
Size- Numeric
8
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Black/Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Series
X-Site
Minimum Temperature
Not Rated
Palm Style
Padded
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Glove Style Cut and Sewn, Palm Style Padded, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.