X-Site Mechanics Gloves, Synthetic Leather Palm, Neoprene Back, M, Black
Mfr # 20-1-104-M
Zoro # G101259816
product price: $19.19
/prKey Features
Color
Black
Cuff Style
Slip-On
Glove Length
7 1/2 in
Palm Material
Synthetic Leather
Palm Construction
Grip-Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-104-M
Zoro #
G101259816
UPC #
063344333388
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
7 1/2 in
Size- Alpha
M
Size- Numeric
8
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Grip-Coated, Hand Protection Style Glove, Backing Style Neoprene with TPR Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Glove Coating Material Silicone, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.