X-Site Mechanics Gloves, Synthetic Leather Palm, Neoprene Back, S, Black

  • Mfr # 20-1-104-S

  • Zoro # G201259754


product price: $19.19
/pr

Key Features

Color
Black
Cuff Style
Slip-On
Glove Length
7 1/2 in
Palm Material
Synthetic Leather
Palm Construction
Grip-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-104-S
Zoro #
G201259754
UPC #
063344333357
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
7 1/2 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Palm Construction
Grip-Coated
Finger Coverage
Full Finger
Insulated
No
Series
X-Site
Glove Coating Coverage
Palm
ANSI/ISEA Cut Level
Not Tested
Glove Back Material
Neoprene
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Abrasion Level
Not Tested
Grip Coating Material
Silicone
Brand and Series
BDG X-Site 20-1-104
ANSI/ISEA Impact Level
Not Tested
Grip Pattern
Dots
Touchscreen Nib
No
Touchscreen Compatible
No
Glove Materials
Neoprene, Synthetic Leather
Water Resistant
No
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Windproof
No
ANSI/ISEA Heat Level
Not Available
Grip Coating Color
Gray
Glove Construction
Cut and Sewn
Includes Red Palm
No
Includes Pull Strap
No
Silicone-Free
No
Includes Double Palm
No
Thumb Sweat Wipe
No
Anti-Static
No
Includes ID Panel
No
High-Visibility
No
Includes Keypad Nib
No
EN 388 Impact Rated
No
Includes Padded Palm
No
Latex-Free
No
Includes Heat Pack Pocket
No
Palm Style
Grip-Coated
ANSI/ISEA Needlestick Level
Not Tested
Includes Pinch Point Protection
No
Reflective Backing
No
Rope Channel Reinforcement
No
Hand Protection Style
Glove
Glove Coating Material
Silicone
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch
Minimum Temperature
Not Rated
Pairs per Package
1
Glove Back Color
Black
Oil-Resistant
No
Sold As
Pair
Cut-Resistance Coverage
Not Tested
Glove Backing Material
Neoprene
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather with Silicone Grip

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Grip-Coated, Hand Protection Style Glove, Backing Style Neoprene with TPR Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Glove Coating Material Silicone, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.