Shop BDG
See all product information
Create Account
X-Site Mechanics Gloves, Synthetic Leather Palm, Neoprene Back, XS, Black
- Mfr # 20-1-104-X-SK
- Zoro # G101844067
product price:Â
$
14.39
/pr
Sold in multiples of 12Â prs for
$172.68
Key Features
Color
Black
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Application
Multipurpose
Palm Construction
Synthetic Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-1-104-X-SK
- Zoro #
- G101844067
- UPC #
- 063344375661
- Country of Origin
- China
Dimensions
- Glove Size
- XS
- Size- Numeric
- 6
- Size- Alpha
- XS
Details
- Item
- Mechanics Gloves
- Color
- Black
- Cuff Style
- Slip-On
- Palm Material
- Synthetic Leather
- Application
- Multipurpose
- Palm Construction
- Synthetic Leather
- Finger Coverage
- Full Finger
- Series
- X-Site
- Glove Back Material
- Neoprene
- Glove Materials
- Neoprene/TPR/Silicone/Synthetic Leather Palm
- Grip Pattern
- Dotted
- Impact Protection Coverage
- Fingers
- Glove Construction
- Cut and Sewn
- Minimum Temperature
- Not Rated
- Palm Style
- Grip-Coated
- Glove Backing Material
- Neoprene
- Glove Palm Material
- Synthetic Leather
- Wire Color
- Black
Description
Mechanics Gloves, Glove Style Cut and Sewn, Palm Style Grip-Coated, Backing Style Neoprene with TPR Knuckle Protection, Cuff Style Slip-On, Palm Material Synthetic Leather, Glove Back Material Neoprene, Glove Construction Cut and Sewn, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.