X-Site Mechanics Gloves, Synthetic Leather Palm, S (7), Black/Blue
Mfr # 20-1-10605N-SK
Zoro # G401843999
product price:Â $9.59
/pr
Sold in multiples of 12 for $115.08
Key Features
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Series
X-Site
Size- Numeric
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-10605N-SK
Zoro #
G401843999
UPC #
063344375944
Country of Origin
China
Dimensions
Glove Size
S (7)
Size- Numeric
7
Size- Alpha
S
Details
Item
Mechanics Gloves
Color
Black/Blue
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Series
X-Site
Palm Style
Padded
Minimum Temperature
Not Rated
Glove Palm Material
Synthetic Leather
Description
Mechanics Gloves, Glove Style Cut and Sewn, Palm Style Padded, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.