X-Site Mechanics Gloves, Synthetic Leather Palm, Spandex Back, 2XL, Black/Yellow

  • Mfr # 20-1-10400-X2L

  • Zoro # G902685463


product price:  $33.69
/pr

Key Features

Color
Black/Yellow
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Palm Construction
Padded
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10400-X2L
Zoro #
G902685463
UPC #
063344438410
Country of Origin
China

Dimensions

Glove Size
2XL
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black/Yellow
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Palm Construction
Padded
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105
Brand and Series
BDG X-Site 20-1-10400
Glove Liner Material
Aramid
Impact Glove Type
ANSI/ISEA Rated
Grip Coating Material
Silicone
Glove Materials
Aramid, Foam, Silicone, Spandex, Synthetic Leather, TPR
Reinforcement Coverage
Reinforced Thumb
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Puncture Level
4
Glove Coating Coverage
Uncoated
ANSI/ISEA Puncture Force
100 N
Includes Padded Palm
Yes
Series
X-Site
Palm Style
Padded
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Abrasion Cycles
3,000
Impact Protection Coverage
Back
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
4
Glove Back Material
Spandex(R)
ANSI/ISEA Cut Load
4,000 g
ANSI/ISEA Impact Level
2
Touchscreen Compatible
Yes
Impact Protection Style
Standard
Silicone-Free
No
Includes Double Palm
No
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Grip Pattern
Tread
Knuckle Protection Material
TPR
Sold As
Pair
Pairs per Package
1
Glove Construction
Cut and Sewn
Oil-Resistant
No
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
Yes
Reflective Backing
No
Glove Back Color
Yellow
Glove Backing Material
Spandex
Glove Lining Material
Aramid
Glove Palm Material
Synthetic Leather with Silicone Grip

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex with TPR Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Aramid, Glove Back Material Spandex(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.