X-Site Mechanics Gloves, Synthetic Leather Palm, Spandex Back, M, Black/Yellow

  • Mfr # 20-1-10400-M

  • Zoro # G802685457


product price:  $32.09
/pr

Key Features

Color
Black/Yellow
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Palm Construction
Padded
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-10400-M
Zoro #
G802685457
UPC #
063344438380
Country of Origin
China

Dimensions

Glove Size
M
Size- Alpha
M
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
Black/Yellow
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Palm Construction
Padded
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105
ANSI/ISEA Heat Level
Not Available
Glove Materials
Aramid, Foam, Silicone, Spandex, Synthetic Leather, TPR
Glove Coating Coverage
Uncoated
ANSI/ISEA Impact Level
2
ANSI/ISEA Impact Force
6.5 kN
Series
X-Site
ANSI/ISEA Cut Level
A7
Brand and Series
BDG X-Site 20-1-10400
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Force
100 N
Glove Back Material
Spandex(R)
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
ANSI/ISEA Cut Load
4,000 g
Silicone-Free
No
Impact Glove Type
ANSI/ISEA Rated
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
4
Impact Protection Style
Standard
Glove Liner Material
Aramid
Includes Padded Palm
Yes
Grip Coating Material
Silicone
Impact Protection Coverage
Back
Palm Style
Padded
Reinforcement Coverage
Reinforced Thumb
Includes Double Palm
No
ANSI/ISEA Abrasion Cycles
3,000
Sold As
Pair
Knuckle Protection Material
TPR
Glove Back Color
Yellow
Cut-Resistance Coverage
Full
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
1
Grip Pattern
Tread
Hand Protection Style
Glove
Reflective Backing
No
Glove Backing Material
Spandex
Glove Lining Material
Aramid
Glove Palm Material
Synthetic Leather with Silicone Grip

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex with TPR Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Aramid, Glove Back Material Spandex(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.