X-Site Mechanics Gloves, Synthetic Leather Palm, Spandex Back, S, Black/Yellow

  • Mfr # 20-1-10400-S

  • Zoro # G302685445


product price:  $32.09
/pr

Key Features

Color
Black/Yellow
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Palm Construction
Padded
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-10400-S
Zoro #
G302685445
UPC #
063344438373
Country of Origin
China

Dimensions

Glove Size
S
Size- Numeric
7
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black/Yellow
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Palm Construction
Padded
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105
Touchscreen Compatible
Yes
Glove Materials
Aramid, Foam, Silicone, Spandex, Synthetic Leather, TPR
Grip Coating Material
Silicone
ANSI/ISEA Cut Load
4,000 g
Impact Protection Style
Standard
Reinforcement Coverage
Reinforced Thumb
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
4
Series
X-Site
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Puncture Level
4
ANSI/ISEA Impact Force
6.5 kN
Includes Double Palm
No
Impact Glove Type
ANSI/ISEA Rated
Brand and Series
BDG X-Site 20-1-10400
Includes Padded Palm
Yes
Silicone-Free
No
Palm Style
Padded
Impact Protection Coverage
Back
ANSI/ISEA Impact Level
2
ANSI/ISEA Heat Level
Not Available
Glove Back Material
Spandex(R)
Glove Liner Material
Aramid
ANSI/ISEA Puncture Force
100 N
Grip Pattern
Tread
Pairs per Package
1
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Sold As
Pair
Glove Back Color
Yellow
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Knuckle Protection Material
TPR
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Full
Reflective Backing
No
Glove Backing Material
Spandex
Glove Palm Material
Synthetic Leather with Silicone Grip
Glove Lining Material
Aramid

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex with TPR Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Aramid, Glove Back Material Spandex(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.