X-Site Mechanics Gloves, Synthetic Leather Palm, Spandex Back, S, Black/Yellow

  • Mfr # 20-1-10603Y-S

  • Zoro # G8092028


product price:  $11.79
/pr

Key Features

Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Single Layer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-10603Y-S
Zoro #
G8092028
UPC #
063344192282
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Size
S ( 7 )
Size- Numeric
7
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black/Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Glove Coating Coverage
Uncoated
Series
X-Site
Glove Back Material
Spandex(R)
Reflective Backing
No
Includes Pinch Point Protection
No
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Latex-Free
No
Touchscreen Compatible
No
Includes Heat Pack Pocket
No
Includes ID Panel
No
Reinforcement Coverage
Reinforced Fingertips, Reinforced Index Finger, Reinforced Thumb
High-Visibility
No
Touchscreen Nib
No
Glove Materials
Synthetic Leather, Spandex
EN 388 Impact Rated
No
Thumb Sweat Wipe
No
Includes Double Palm
No
Anti-Static
No
Water Resistant
No
Palm Style
Single Layer
Brand and Series
BDG X-Site 20-1-10603Y
Includes Red Palm
No
Includes Pull Strap
No
Includes Padded Palm
No
Knuckle Protection Material
Neoprene
Silicone-Free
Yes
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Windproof
No
Pairs per Package
1
Minimum Temperature
Not Rated
Glove Liner Material
Unlined
Hand Protection Style
Glove
Oil-Resistant
No
Glove Back Color
Yellow
Glove Features
Padded Knuckles, Reinforced Thumb Crotch, Silicone-Free
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Cut-Resistance Coverage
Not Tested
Glove Backing Material
Spandex
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.