X-Site Mechanics Gloves, Synthetic Leather Palm, Spandex Back, XS, Black/Yellow

  • Mfr # 20-1-10400-XS

  • Zoro # G602685473


product price:  $33.69
/pr

Key Features

Color
Black/Yellow
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Palm Construction
Padded
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20-1-10400-XS
Zoro #
G602685473
UPC #
063344438366
Country of Origin
China

Dimensions

Glove Size
XS
Size- Alpha
XS
Size- Numeric
6

Details

Item
Mechanics Gloves
Color
Black/Yellow
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Palm Construction
Padded
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105
Impact Protection Style
Standard
ANSI/ISEA Puncture Force
100 N
Glove Liner Material
Aramid
Impact Protection Coverage
Back
Grip Coating Material
Silicone
Brand and Series
BDG X-Site 20-1-10400
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Abrasion Cycles
3,000
Glove Back Material
Spandex(R)
ANSI/ISEA Puncture Level
4
ANSI/ISEA Impact Level
2
Includes Padded Palm
Yes
Series
X-Site
Palm Style
Padded
ANSI/ISEA Cut Level
A7
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Reinforcement Coverage
Reinforced Thumb
ANSI/ISEA Cut Load
4,000 g
Includes Double Palm
No
Glove Materials
Aramid, Foam, Silicone, Spandex, Synthetic Leather, TPR
Silicone-Free
No
Glove Coating Coverage
Uncoated
ANSI/ISEA Heat Level
Not Available
Impact Glove Type
ANSI/ISEA Rated
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Level
4
Sold As
Pair
Grip Pattern
Tread
Pairs per Package
1
Glove Back Color
Yellow
Knuckle Protection Material
TPR
Includes Reinforced Thumb Crotch
Yes
Cut-Resistance Coverage
Full
Glove Construction
Cut and Sewn
Reflective Backing
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Oil-Resistant
No
Glove Backing Material
Spandex
Glove Lining Material
Aramid
Glove Palm Material
Synthetic Leather with Silicone Grip

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Spandex with TPR Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Aramid, Glove Back Material Spandex(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.