Zoro Homepage

1in Discharge Hose Kit, 50'L, 80 PSI

  • Mfr # 85.400.084

  • Zoro # G608611995


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length
50 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.400.084
Zoro #
G608611995
UPC #
777897134162
Country of Origin
China

Dimensions

Length
50 in

Details

Item
Discharge Hose Kit
Color
Blue

Description

Hose measures 50'L and offers a temperature range of up to 150°F. Discharge hoses help draw water away from flooded areas and into desired location. Discharge hose ends easily attach to water pumps with corresponding size output.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.