Zoro Homepage

20 Stainless Steel Surface Cleaner

  • Mfr # 85.403.009

  • Zoro # G809146340


product price: $1,196.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Net Weight
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.403.009
Zoro #
G809146340
UPC #
777897224948
Country of Origin
China

Details

Material
Stainless Steel
Item
Surface Cleaner
Net Weight
38

Description

Features:
    .Surface Cleaners are ideal for cleaning large surfaces easily and evenly in a fraction of the time with up to 4000 PSI rotary arm and nylon brush skirtMinimum 3000 PSI is recommendedUse with cold or hot water up to 180 degrees F..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.