Zoro Homepage

6-1/2 HP Water Pump 2 Inch Intake/Outlet Honda Engine

  • Mfr # WP-2065HL

  • Zoro # G308645924


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Includes
Strainer
Height (In.)
17 in
Pump Body Material
Aluminium
Width (In.)
16 in
Length (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-2065HL
Zoro #
G308645924
UPC #
777897146882
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
17 in
Width (In.)
16 in
Length (In.)
20 in

Details

Includes
Strainer
Pump Body Material
Aluminium

Description

Industrial Water & Trash PumpsPowered by reliable Honda engines with automatic low oil shut down guard. Heavy duty self-priming pumps. Corrosive resistant seals. Durable cast iron impeller. All sales are final.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.