Zoro Homepage

Discharge Hose Kit, 4 Dia, 50'L, 55 PSI

  • Mfr # 85.400.087

  • Zoro # G708612007


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Length
50 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.400.087
Zoro #
G708612007
UPC #
777897177596
Country of Origin
China

Dimensions

Length
50 in

Details

Item
Discharge Hose Kit
Color
Blue

Description

Discharge hoses help draw water away from flooded areas and into desired location. Discharge hose ends easily attach to water pumps with corresponding size output
  • Hose measures 50'L and offers a temperature range of up to 150°F.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.