
Fiberglass Telescoping Wand, 4-Stage, 9' - 24'L, 1/4 Hose,
Mfr # 85.206.424L
Zoro # G909146387
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Length
9 - 24 in
Material
Fiberglass
Net Weight
14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85.206.424L
Zoro #
G909146387
UPC #
777897140118
Country of Origin
China
Dimensions
Length
9 - 24 in
Details
Material
Fiberglass
Item
Telescoping Wand
Net Weight
14
Description
BE Pressure 85.206.424L Fiberglass Telescoping Wand - 9' - 24'L, 1/4 Hose. Telescoping Wand. 24', 4000 PSI, 8.0 GPM. 200°:F. Features Lever Lock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.