BE Electric Pressure Washer W/ Baldor Motor, 3000 PSI, 10 HP, 4.5 GPM, 3/8" Hose

  • Mfr # B3010E34AHE

  • Zoro # G002662319


product price:  $6,029.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3010E34AHE
Zoro #
G002662319
UPC #
777897282894
Country of Origin
China

Description

THE 10 HP, BALDOR MOTOR DELIVERS ENERGY EFFICIENCY AND RELIABILITY SUITED FOR COMMERCIAL APPLICATIONS. ITS DIRECT DRIVE SYSTEM CONNECTS THE ENGINE TO THE PUMP FOR A COMPACT AND EFFICIENT POWER TRANSFER. THE COMMERCIAL GRADE AR TRIPLEX PUMP FEATURING DIE-CAST BODY, FORGED BRASS MANIFOLD, CERAMIC COATED PLUNGERS AND THERMAL RELEASE VALVE. THE EXTERNAL UNLOADER PROVIDES ENHANCED COOLING AND BE SET TO DUMP-TO-GROUND BYPASS WATER TO MAXIMIZE COOLING SYSTEM. ITS ACCESSORIES INCLUDE HIGH-PRESSURE HOSE, SPRAY GUN WAND ASSEMBLY, AND SPRAY NOZZLES SO THAT IT CAN BE USED RIGHT OUT OF THE BOX. THE POWDER COATED STEEL FRAME WITH STORAGE FOR ACCESSORIES, AND 12" FLAT FREE TIRES EASILY HANDLES GOING OVER ROUGH TERRAIN. DOES NOT INCLUDE POWER CORD, PLUG OR SWITCH. NEEDS TO BE WIRED BY AN ELECTRICIAN. OPTIONAL: AUTO START/STOP SWITCH PART NUMBER: 85.503.011 AUTOMATICALLY TURNS PRESSURE WASHER ON OR OFF BY SQUEEZING OR RELEASING THE TRIGGER. THE ACTUAL PRODUCT MAY VARY FROM THE IMAGES SHOWN ON THE WEBSITE. THE ON ENGINE AND PUMP IS 2 YEARS AND 5 YEARS RESPECTIVELY.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.