Zoro Homepage

Wheeled Air Compressor, 196cc Engine

  • Mfr # AC658HB

  • Zoro # G8179913


product price: $2,610.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Tank Size
8 gal.
Max. Pressure
100 psi
Overall Height
30"
Free Air CFM @ Max. Pressure
12.7 cfm
Number of Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC658HB
Zoro #
G8179913
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
8 gal.
Overall Height
30"

Details

Max. Pressure
100 psi
Free Air CFM @ Max. Pressure
12.7 cfm
Item
Wheeled Gas Compressor
Number of Stages
1

Description

Wheeled Air Compressor,196cc Engine

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.