Zoro Homepage

Active Infrared Spot Finder

  • Mfr # 10SPOTFINDER

  • Zoro # G1610625


product price: $64.39
/ea

Key Features

Compatible Manufacturer Model Number
IS40/XL, IS40P
Overall Length
4 5/16 in
Product Type
Spotfinder
Compatible Product Type
Electromagnetic Doors
Overall Height
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SPOTFINDER
Zoro #
G1610625
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 5/16 in
Overall Height
1 3/8 in
Overall Width
13/16 in

Details

Item
Spotfinder
Compatible Manufacturer Model Number
IS40/XL, IS40P
Product Type
Spotfinder
Compatible Product Type
Electromagnetic Doors

Description

Spotfinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.