Bollard, Plastic, Surface Mount, Bronze
Mfr # 10BOLLARDBRZ
Zoro # G1610756
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel, Plastic, Stainless Steel
Type
Surface Mount
Color
Bronze
Overall Width
6 1/4 in
Product Type
Bollard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10BOLLARDBRZ
Zoro #
G1610756
UPC #
-
Country of Origin
China
Dimensions
Overall Width
6 1/4 in
Overall Length
4 1/4 in
Overall Height
41 1/2 in
Details
Item
Bollard
Material
Carbon Steel, Plastic, Stainless Steel
Type
Surface Mount
Color
Bronze
Product Type
Bollard
Operation Style
Automatic
Compatible Brand
BEA
Description
Bollard, Surface Mount, Bronze, Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.