Bracket Kit, Aluminum
Mfr # 10LZBRMAG1UL
Zoro # G1611219
product price: $91.29
/ea
Free Shipping & Returns
Key Features
For Use With
10MAGLOCK3UL Electromagnetic Lock
Type
Surface Mount
Material
Aluminum
ANSI/BHMA Finish
Unfinished
Product Type
L and Z Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10LZBRMAG1UL
Zoro #
G1611219
UPC #
-
Country of Origin
China
Details
Item
Bracket Kit
For Use With
10MAGLOCK3UL Electromagnetic Lock
Type
Surface Mount
Material
Aluminum
ANSI/BHMA Finish
Unfinished
Product Type
L and Z Bracket
Compatible Series
BEA Magnetic Lock
Compatible Brand
BEA
Compatible Manufacturer Model Number
10MAGLOCK3UL
Description
Bracket Kit, Surface Mount, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.