Combination Switch, Double Gang
Mfr # 10COMBOPLATE
Zoro # G1611045
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Type
Double Gang
Switch Action
Push Button
Material
Aluminum
Input Voltage
125/250V AC
Supports Touchless Operation
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10COMBOPLATE
Zoro #
G1611045
UPC #
-
Country of Origin
China
Dimensions
Overall Height
4 1/2 in
Overall Depth
5/8 in
Overall Width
4 1/2 in
Details
Item
Exit Push Button
Type
Double Gang
Switch Action
Push Button
Material
Aluminum
Input Voltage
125/250V AC
Supports Touchless Operation
No
ADA Compliant
Yes
Features
Key Switch Override, Selectable Power Consumption, Vandal-Resistant
Exit Device Type
Mortise
Power Source
AC Power
Supports Operation Type
Push-Button Operation
Operation Style
Manual
Mortise/Cylindrical
Mortise
Operation Type
Push
Product Type
Exit Push Button
Description
Exit Push Button, Type Double Gang, Switch Action Push Button, Material Aluminum, Input Voltage 125/250V AC, Exit Device Type Mortise, ADA Compliant Yes, Features Key Switch Override, Selectable Power Consumption, Vandal-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.