Zoro Homepage

Digital Receiver, Frequency Hopping

  • Mfr # 10RD900

  • Zoro # G1611480


product price: $68.69
/ea

Key Features

Frequency
908 to 918 MHz
Operating Temp. Range
14 Degrees to 131 Degrees F
Features
Consistent Transmission Frequency Hopping, Activation of Automatic Doors, Extended Hold Functionality, Learn Modes Delay and No-Delay Learn Modes
Power Required
12 to 24V AC/DC
Mounting Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10RD900
Zoro #
G1611480
UPC #
-
Country of Origin
China

Dimensions

Mounting Height
3/4 in
Mounting Height - Maximum
3/4 in
Overall Height
3/4 in
Overall Width
2 1/2 in

Details

Item
Digital Receiver
Frequency
908 to 918 MHz
Operating Temp. Range
14 Degrees to 131 Degrees F
Features
Consistent Transmission Frequency Hopping, Activation of Automatic Doors, Extended Hold Functionality, Learn Modes Delay and No-Delay Learn Modes
Power Required
12 to 24V AC/DC
Technology
Digital
Contact Rating
0.3 A at 60V DC, 0.5 A at 125V AC, 1 A at 30V DC
Voltage
12 to 24V AC/DC
Product Type
Digital Receiver
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
131 Degrees F
Technology Type
Digital

Description

Digital Receiver, Technology Digital, Frequency 908 to 918 MHz, Mounting Height 3/4 In., Operating Temp. Range 14 Degrees F to 131 Degrees F, Contact Rating 1A @ 30VDC, Power Required 12 to 24VAC/DC, Features Frequency Hopping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.